SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6300-2RSH/C3GJN

  • ERIKS:24002576
  • Manufacturer:7316571821245
Image 1
Image 2
Image 1
Image 2
Overview

This unit is part of the 6300 series and features 2RSH sealing. With a net weight of 0.0529 kg it is suitable for various industrial requirements. Manufacturer ID is SKF a globally recognised supplier. Sealing configuration may enhance operational reliability in demanding settings.

Features
  • 2RSH sealing provides enhanced protection against contaminants for longer bearing service life
  • Net weight of 0.0529 kg enables efficient handling and installation in maintenance operations
  • 6300 series design supports application in diverse mechanical environments with consistent performance
  • SKF manufacturer ID ensures compatibility with standardised industrial systems for streamlined procurement
Application & Usage
  • Used with rotating machinery in manufacturing plants
  • Ideal for conveyor systems requiring sealed bearing solutions
  • Compatible with industrial automation assemblies and drive units
Save to list

€7.12/ pieceexcl. VAT

€8.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6300
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
GJN
Weight
0.0529 kg
Weight
0.12 lb