SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62311-2RS1

  • ERIKS:23758707
  • Manufacturer:7316577298638
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides. Its design enables high rotational speeds with low friction and optimised noise and vibration characteristics. The bearing supports both radial and axial loads and its construction is robust and simple for ease of mounting. Reduced maintenance requirements are achieved through effective sealing and grease lubrication.

Features
  • Contact seals on both sides keep lubricant in and contaminants out for longer service life
  • Low friction and optimised design enable high rotational speeds in demanding environments
  • Supports both radial and axial loads to accommodate complex operational requirements
  • Grease lubrication minimises maintenance needs for increased operational efficiency
  • Sheet metal cage construction provides robustness and reliability during operation
Application & Usage
  • Used with electric motors requiring low noise and high-speed performance
  • Ideal for conveyors demanding consistent load capacity and minimal maintenance
  • Compatible with pump assemblies in environments exposed to contaminants
Save to list

€325.77/ pieceexcl. VAT

€394.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62311