SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62206-2RS1/C3

  • ERIKS:23758645
  • Manufacturer:7316570723274
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust sheet metal cage and integral contact seals. Designed for both radial and axial loads it supports high rotational speeds with low friction and minimal vibration. The bearing is made from bearing steel and lubricated with grease supporting reduced maintenance needs. Integral sealing helps retain lubricant and prevent contamination extending service life.

Features
  • Integral seal design retains lubricant and excludes contaminants for longer service life
  • Low friction and optimised for high-speed operation reduces energy loss and heat generation
  • Robust bearing steel material ensures consistent performance in demanding environments
  • Handles both radial and axial loads enhancing application flexibility across systems
  • Pre-filled grease lubrication minimises maintenance for end users
Application & Usage
  • Used with electric motor assemblies requiring quiet
  • high-speed rotation
  • Ideal for conveyor systems in automated material handling setups
  • Compatible with industrial gearboxes needing both radial and axial load support
Save to list

€33.21/ pieceexcl. VAT

€40.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€24.33/ pieceexcl. VAT

€29.44incl. VAT

Estimated delivery date - 16/11/2026