SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62201-2RS1/C3

  • ERIKS:23758636
  • Manufacturer:7316570172317
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single-row design with contact seals on both sides. Manufactured from bearing steel the component is optimised for low friction and high-speed operation. Its versatile construction supports both radial and axial loads and requires minimal maintenance. The integrated sealing system helps extend service life by retaining lubricant and excluding contaminants.

Features
  • Contact seals on both sides retain grease and prevent ingress of contaminants
  • Low friction design supports high rotational speeds for demanding operational environments
  • Single-row configuration accommodates combined radial and axial loads in both directions
  • Bearing steel construction enhances durability and operational longevity under load
  • C3 radial clearance enables reliable performance with reduced maintenance needs
Application & Usage
  • Used with electric motors in automated assembly lines
  • Ideal for conveyor systems requiring consistent high-speed rotation
  • Compatible with agricultural equipment exposed to dust and moisture
Save to list

€19.04/ pieceexcl. VAT

€23.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€12.88/ pieceexcl. VAT

€15.58incl. VAT

Estimated delivery date - 13/11/2026