SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6213-2Z/C3WT

  • ERIKS:24002538
  • Manufacturer:7316572893364
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 65 mm inner diameter and 120 mm outer diameter. Designed with seals or shields it provides effective protection against contaminants. It supports a dynamic load rating of 58.5 kN and operates at limiting speeds up to 7500 r/min. Graphite lubrication allows for high temperature performance without the need for relubrication.

Features
  • Graphite lubrication supports high temperature operation reducing maintenance intervals
  • Seals or shields offer enhanced protection minimising ingress of contaminants
  • Dynamic load rating of 58.5 kN accommodates demanding radial loads in applications
  • Limiting speed of 7500 r/min enables use in fast rotating equipment
  • Deep groove construction ensures stable operation under variable loads
Application & Usage
  • Used with electric motors in industrial automation
  • Ideal for high temperature conveyor systems in manufacturing plants
  • Compatible with fans and pumps requiring extended service life
Save to list

€58.43/ pieceexcl. VAT

€70.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing