






€54.41/ pieceexcl. VAT
€65.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6213 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 58.5 kN |
Static load rating | 40.5 kN |
Reference speed | 12000 rpm |
Limiting speed | 6000 rpm |
Weight | 1.03 kg |
Weight | 2.27 lb |
B | 23 mm |
D | 120 mm |
d | 65 mm |