SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6212-2Z/C4WT

  • ERIKS:12121391
  • Manufacturer:7316572663363
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing 6212 is designed for reliable performance in demanding industrial environments. It features a 60 mm inner diameter 110 mm outer diameter and a width of 22 mm. The bearing is available with either seals or shields and can operate at limiting speeds up to 8000 r/min. Its dynamic load rating of 55.3 kN supports robust operational requirements.

Features
  • Seals or shields prevent ingress of contaminants extending operational life in harsh environments
  • Graphite lubrication enables relubrication-free operation reducing maintenance need for users
  • Dynamic load rating of 55.3 kN supports high-load applications improving reliability
  • Limiting speed up to 8000 r/min allows use in fast-rotating machinery increasing flexibility
Application & Usage
  • Used with electric motors requiring high-speed and efficient rotation
  • Ideal for metals industry conveyors exposed to elevated temperatures
  • Compatible with food and beverage processing lines needing low-maintenance bearings
Save to list

€46.53/ pieceexcl. VAT

€56.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing