SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6212-2Z/C4

  • ERIKS:13529755
  • Manufacturer:7316571396149
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features shields on both sides for added protection. It supports both radial and axial loads and maintains low friction at high speeds. The integral shielding retains lubricant and blocks contaminants for extended service life. Constructed from bearing steel this design enables reliable performance with minimal maintenance.

Features
  • Integral shields on both sides retain grease and block contamination for increased longevity
  • Optimised for low friction enabling high rotational speeds and reduced energy loss
  • Supports both radial and axial loads improving application versatility and operational stability
  • Robust bearing steel construction delivers durability in demanding industrial environments
  • Low maintenance design reduces downtime and overall maintenance requirements for users
Application & Usage
  • Ideal for electric motor assemblies requiring high-speed operation and durability
  • Used with conveyor systems in manufacturing supporting continuous load cycles
  • Compatible with industrial pumps and fans demanding low noise performance
Save to list

€38.06/ pieceexcl. VAT

€46.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6212