SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6212-2Z/C3GJN

  • ERIKS:23758515
  • Manufacturer:7316571553788
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is constructed from bearing steel for durability. The single row design with non-contact sealing supports high rotational speeds accommodating both radial and axial loads. Its integral sealing helps to retain lubricant and exclude contaminants reducing maintenance requirements. With a width of 22 mm and a bore diameter of 60 mm it is suitable for robust industrial applications.

Features
  • Sheet metal cage design provides reliable guidance and reduces friction for extended lifespan
  • Non-contact shields on both sides protect against contaminants and minimise lubricant loss
  • Bearing steel construction offers strength and resistance to wear in demanding environments
  • Grease lubrication ensures consistent performance while reducing need for frequent relubrication
  • C3 internal clearance allows for thermal expansion during high-speed operation
Application & Usage
  • Used with electric motors requiring high-speed and quiet operation
  • Ideal for industrial gearboxes subjected to variable radial and axial loads
  • Compatible with conveyor systems needing reduced maintenance and long service life
Save to list

€38.06/ pieceexcl. VAT

€46.05incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6212
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
22 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
55.3 kN
Static load rating
36 kN
Reference speed
13000 rpm
Limiting speed
6300 rpm
Weight
0.808 kg
Weight
1.78 lb
B
22 mm
D
110 mm
d
60 mm