SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6211-2RS1/C3

  • ERIKS:23758494
  • Manufacturer:7316576681332
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing for enhanced service life. It is constructed from bearing steel and includes sheet metal cage design. The product supports both radial and axial loads in either direction. Its low friction and contact sealing allow for high rotational speeds and reduced maintenance requirements.

Features
  • Integral sealing retains lubricant and prevents contamination extending operational longevity
  • Low friction design supports high rotational speeds for demanding industrial applications
  • Sheet metal cage ensures robust performance under varying load conditions
  • Accommodates radial and axial loads improving versatility in installation
  • Requires minimal maintenance reducing costs and downtime
Application & Usage
  • Used with electric motors requiring reliable high-speed operation
  • Ideal for conveyors with both radial and axial load demands
  • Compatible with pumps needing extended bearing service intervals
Save to list

€34.72/ pieceexcl. VAT

€42.01incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6211
Alternatives

€37.60/ pieceexcl. VAT

€45.50incl. VAT

Estimated delivery date - 16/11/2026