SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2RS1/C3GJN

  • ERIKS:23758470
  • Manufacturer:7316571553153
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a sealed single-row design that accommodates radial and axial loads in both directions. The robust sheet metal cage and bearing steel construction support high rotational speeds with low friction and vibration. Integral contact sealing retains lubricant and prevents contamination reducing maintenance requirements. The bearing’s versatile design facilitates straightforward mounting and enhances operational longevity.

Features
  • Integral contact sealing retains lubricant and blocks contaminants to extend operating life
  • Low friction design supports high-speed operation with reduced energy loss
  • Accommodates both radial and axial loads to suit diverse mechanical requirements
  • Sheet metal cage provides structural stability for reliable performance in demanding environments
  • Grease lubrication minimises maintenance intervals and supports consistent running conditions
Application & Usage
  • Used with conveyor systems requiring high-speed and low-noise operation
  • Ideal for electric motors in industrial automation and precision equipment
  • Compatible with pumps and fans operating in environments with dust exposure
Save to list

€28.80/ pieceexcl. VAT

€34.85incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6210
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
20 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
37.1 kN
Static load rating
23.2 kN
Limiting speed
4800 rpm
Weight
0.459 kg
Weight
1.01 lb
B
20 mm
D
90 mm
d
50 mm