SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2RS1K/C3

  • ERIKS:12426013
  • Manufacturer:7316572159675
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a tapered bore and contact seals on both sides. It is designed for low noise and vibration operation enabling high rotational speeds. The integral sealing helps prolong service life by retaining lubricant and excluding contaminants. This bearing accommodates both radial and axial loads requiring less maintenance than other types.

Features
  • Tapered bore simplifies mounting using adapter or withdrawal sleeves reducing installation time
  • Contact seals on both sides protect against contamination supporting extended bearing life
  • Optimised for low noise and vibration ensuring suitability for demanding high-speed applications
  • Deep groove geometry supports radial and axial loads increasing operational flexibility
  • Integral grease lubrication minimises maintenance requirements supporting continuous operation
Application & Usage
  • Used with industrial fans and blowers requiring high rotational speeds
  • Ideal for conveyor systems needing reliable radial and axial load support
  • Compatible with electric motors in environments with potential contamination
Save to list

€38.76/ pieceexcl. VAT

€46.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6209