SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2RS1/WT

  • ERIKS:13198025
  • Manufacturer:7316572446683
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for versatile use in demanding industrial environments. It has an inner diameter of 45 mm outer diameter of 85 mm and a width of 19 mm. The bearing offers a load rating of 35.1 kN and can operate at speeds up to 11000 r/min. Seals or shields provide protection against contaminants.

Features
  • Seals or shields reduce contamination ingress for reliable operation in harsh settings
  • 19 mm width and 85 mm outer diameter enable fit in constrained mounting spaces
  • Load rating of 35.1 kN ensures support for moderate to heavy radial loads
  • Limiting speed of 11000 r/min allows high-speed rotation in dynamic applications
Application & Usage
  • Used with electric motors for efficient and quiet rotation
  • Ideal for conveyor systems requiring consistent bearing performance
  • Compatible with pumps handling moderate to heavy operational loads
Save to list

€25.98/ pieceexcl. VAT

€31.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing