SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6207-2RZ/C3GJN

  • ERIKS:13197976
  • Manufacturer:7316571636818
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust bearing steel construction and sheet metal cage. The design incorporates seals on both sides to retain lubricant and exclude contaminants optimising service life. It accommodates both radial and axial loads while allowing for high rotational speeds and quiet operation. The C3 clearance and grease lubrication reduce maintenance requirements in demanding industrial environments.

Features
  • Sheet metal cage provides reliable guidance for rolling elements and supports consistent operation
  • Integral sealing on both sides extends service life by retaining grease and blocking contaminants
  • C3 clearance allows for thermal expansion and higher speeds in demanding applications
  • Grease lubrication minimises maintenance needs and supports efficient performance
  • Bearing steel construction delivers durability under both radial and axial load conditions
Application & Usage
  • Ideal for electric motors requiring low noise and high rotational speed
  • Used with industrial pumps where robust sealing is essential for reliability
  • Compatible with gearboxes operating in demanding environments with combined loads
Save to list

€15.44/ pieceexcl. VAT

€18.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6207
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
17 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber/Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
27 kN
Static load rating
15.3 kN
Reference speed
20000 rpm
Limiting speed
10000 rpm
Weight
0.288 kg
Weight
0.63 lb