






€10.81/ pieceexcl. VAT
€13.08incl. VAT
351 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6206 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 20.3 kN |
Static load rating | 11.2 kN |
Limiting speed | 8000 rpm |
Weight | 0.2 kg |
Weight | 0.44 lb |
€12.61/ pieceexcl. VAT
€15.26incl. VAT
Estimated delivery date - 16/11/2026