




€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6205 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GJN |
Dynamic load rating | 14.8 kN |
Static load rating | 7.8 kN |
Limiting speed | 14000 rpm |
Weight | 0.131 kg |
B | 15 mm |
D | 52 mm |
d | 25 mm |