




€22.03/ pieceexcl. VAT
€26.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6205 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | VT162 |
Dynamic load rating | 14.8 kN |
Static load rating | 7.8 kN |
Reference speed | 38000 rpm |
Limiting speed | 22000 rpm |
Weight | 0.124 kg |
Weight | 0.27 lb |