SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6205-2RS2/C3GJN

  • ERIKS:23758309
  • Manufacturer:7316571533728
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with contact seals on both sides. It is constructed from bearing steel offering an optimal balance of strength and durability. The bearing accommodates both radial and axial loads in both directions. Low friction and high-speed capability make it suitable for demanding rotational applications. Integral sealing provides enhanced protection from contaminants while retaining lubrication.

Features
  • Contact seals on both sides help prevent ingress of contaminants and retain lubrication
  • Low friction design enables higher operational speeds and efficient performance
  • Single row construction supports both radial and axial loads in both directions
  • Sheet metal cage ensures dimensional stability during high-speed operation
  • C3 internal clearance reduces risk of overheating under demanding load conditions
Application & Usage
  • Used with electric motors requiring low maintenance and high-speed operation
  • Ideal for industrial pumps with frequent rotational direction changes
  • Compatible with conveyors exposed to dust and moderate contamination
Save to list

€9.33/ pieceexcl. VAT

€11.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6205
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
14.8 kN
Static load rating
7.8 kN
Reference speed
28000 rpm
Limiting speed
18000 rpm
Weight
0.13 kg
Weight
0.29 lb