SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2RSH/GJN

  • ERIKS:13197837
  • Manufacturer:7316572107904
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is engineered for high rotational speeds and low friction environments. It is designed to accommodate both radial and axial loads in either direction. The bearing features integral seals on both sides optimising lubricant retention and contaminant exclusion. Its robust construction with bearing steel ensures durability and extended service life. The design facilitates straightforward mounting and minimal maintenance requirements.

Features
  • Low friction operation enables high rotational speeds without excess heat generation
  • Integral dual sealing retains grease and prevents ingress of contaminants for longer life
  • Single row deep groove geometry supports radial and axial loads in both directions
  • Sheet metal cage provides stability and reduces risk of mechanical failure
  • CN radial clearance ensures optimal running accuracy and reduced vibration under load
Application & Usage
  • Ideal for electric motors requiring high-speed operation with minimal maintenance
  • Used with pumps exposed to dust or moisture for extended bearing life
  • Compatible with gearboxes needing robust support for combined loads
Save to list

€7.38/ pieceexcl. VAT

€8.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6204
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Limiting speed
10000 rpm
Weight
0.106 kg
Weight
0.23 lb