SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2RSH/C3GJN

  • ERIKS:23758278
  • Manufacturer:7316571819594
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with seals on both sides providing low friction and optimised for high-speed operation. The bearing accommodates both radial and axial loads and is constructed from bearing steel for robustness. Its integral sealing reduces maintenance needs and prolongs service life by retaining lubricant and excluding contaminants. The product is manufactured by SKF and is suited for demanding rotational requirements.

Features
  • Seals on both sides retain lubricant and keep contaminants out for extended bearing life
  • Low friction design enables high rotational speeds and reduces energy consumption in applications
  • Accommodates both radial and axial loads ensuring operational flexibility across various mounting positions
  • Robust bearing steel construction provides durability for heavy-duty industrial environments
  • Grease lubrication minimises maintenance needs and prolongs operational intervals between servicing
Application & Usage
  • Used with electric motors in precision assembly environments
  • Ideal for conveyor systems operating under continuous load cycles
  • Compatible with industrial pumps requiring consistent high-speed rotation
Save to list

€7.37/ pieceexcl. VAT

€8.92incl. VAT

131 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6204
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Reference speed
32000 rpm
Limiting speed
10000 rpm
Weight
0.106 kg
Weight
0.23 lb