SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6203-2RSH/C3GJN

  • ERIKS:23758246
  • Manufacturer:7316571856070
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single-row design with integrated contact seals on both sides. Manufactured from bearing steel it accommodates both radial and axial loads while maintaining low friction and high-speed capability. The integral sealing retains lubricant and protects against contamination helping to extend operational life. Designed for straightforward mounting it requires less maintenance than alternative bearing types.

Features
  • Contact seals on both sides retain grease and block contaminants for extended service life
  • Bearing steel construction delivers durability for demanding industrial operating conditions
  • Single-row deep groove geometry supports radial and axial loads in both directions
  • Low friction design enables operation at high rotational speeds up to 12000 r/min
  • Simple mount and minimal maintenance reduce downtime and associated maintenance costs
Application & Usage
  • Used with electric motors requiring quiet high-speed operation
  • Ideal for conveyors with frequent radial and axial load changes
  • Compatible with industrial fans operating in contaminated environments
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6203
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
9.95 kN
Static load rating
4.75 kN
Limiting speed
12000 rpm
Weight
0.0651 kg
Weight
0.14 lb
B
12 mm
D
40 mm
d
17 mm