SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2RS2/C4S1VT119

  • ERIKS:24002421
  • Manufacturer:7316571158150
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features an integral seal on both sides and is constructed from bearing steel. It is designed to accommodate radial and axial loads in both directions while maintaining low friction and supporting high rotational speeds. The contact sealing helps retain lubricant and prevents contamination extending service life. Its robust single-row design facilitates straightforward mounting and reliable performance in demanding applications.

Features
  • Integral sealing on both sides maintains lubricant and reduces contamination ingress for longer service life
  • Low friction construction enables high-speed operation with reduced energy consumption
  • Single row deep groove design supports radial and axial loads for versatile use
  • Sheet metal cage construction offers durability and maintains bearing stability under load
  • Contact seal type minimises maintenance needs and enhances operational reliability
Application & Usage
  • Used with industrial electric motors requiring quiet and efficient operation
  • Ideal for conveyor systems demanding high speed and minimal maintenance
  • Compatible with agricultural machinery exposed to dusty environments
Save to list

€43.95/ pieceexcl. VAT

€53.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6202
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C4
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
Limiting speed
13000 rpm
Weight
0.046 kg
Weight
0.1 lb