






€4.58/ pieceexcl. VAT
€5.54incl. VAT
496 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6200 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P5 |
Lubrication | Grease |
Dynamic load rating | 5.4 kN |
Static load rating | 2.36 kN |
Fatigue load limit | 0.1 kN |
Limiting speed | 17000 rpm |
Weight | 0.032 kg |
Weight | 0.071 lb |
da_min | 14.2 mm |
da_max | 15 mm |
B | 9 mm |
D | 30 mm |
d | 10 mm |
D2 | 15.07 mm |
Da_max | 25.8 mm |
r1,2 | 0.6 mm |
ra | 0.6 mm |
€5.59/ pieceexcl. VAT
€6.76incl. VAT
12 In stock - Estimated delivery date 26/10/2026