






€80.93/ pieceexcl. VAT
€97.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | 61910 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 14.6 kN |
Static load rating | 10.4 kN |
Reference speed | 19000 rpm |
Fatigue load limit | 0.5 kN |
Limiting speed | 9500 rpm |
Weight | 0.135 kg |
Weight | 0.3 lb |
da_min | 53.2 mm |
da_max | 56.8 mm |
B | 12 mm |
D | 72 mm |
d | 50 mm |
d1 | 57 mm |
D2 | 66.9 mm |
Da_max | 68.8 mm |
r1,2 | 0.6 mm |
ra | 0.6 mm |
€53.51/ pieceexcl. VAT
€64.75incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026