SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61908-2RS1

  • ERIKS:23758106
  • Manufacturer:7316577094957
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral sealing on both sides helping to extend service life by retaining lubricant and preventing contamination. The bearing supports both radial and axial loads is optimised for low friction and allows for high rotational speeds up to 6000 r/min. Manufactured from bearing steel it is robust and requires minimal maintenance making it suitable for demanding industrial applications.

Features
  • Integral sealing retains lubricant and blocks contaminants to extend bearing service life
  • Low friction design enables high rotational speeds for efficient operation in dynamic systems
  • Supports radial and axial loads in both directions providing versatile application possibilities
  • Sheet metal cage ensures durability and reliable performance under varied conditions
  • Simple construction allows for easy mounting and reduced maintenance requirements
Application & Usage
  • Used with high-speed electric motors in industrial automation
  • Ideal for conveyor systems requiring low vibration and noise operation
  • Compatible with pumps where reliable sealing is essential
Save to list

€65.11/ pieceexcl. VAT

€78.78incl. VAT

28 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61908