SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61906-2RZ

  • ERIKS:23758102
  • Manufacturer:7316576639289
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides and is optimised for low friction and noise. Its robust single row design accommodates radial and axial loads in both directions. The bearing is made from bearing steel and incorporates integral sealing to prolong service life. It is suitable for high-speed applications with minimal maintenance requirements.

Features
  • Integral sealing design retains lubrication and prevents contamination for extended service life
  • Low friction construction enables higher rotational speeds to improve operational efficiency
  • Sheet metal cage provides reliable cage guidance for consistent bearing performance
  • Accommodates radial and axial loads in both directions for versatile application suitability
  • Bearing steel construction ensures durability and resistance to wear in demanding environments
Application & Usage
  • Used with electric motors requiring low vibration and high rotational speed
  • Ideal for industrial fans where reduced maintenance is essential
  • Compatible with pumps operating under combined load conditions
Save to list

€33.14/ pieceexcl. VAT

€40.10incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61906