SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61901-2RS1/W64

  • ERIKS:13197579
  • Manufacturer:7316571781679
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 12 mm inner diameter and 24 mm outer diameter. It is available with seals or shields and provides a dynamic load rating of 2.91 kN. The bearing’s limiting speed reaches up to 40000 r/min supporting demanding rotational applications. Its 6 mm width allows suitability for compact assemblies.

Features
  • Seals or shields help prevent contamination ingress to reduce maintenance demands
  • Limiting speed of 40000 r/min supports high-speed system operation for increased productivity
  • Dynamic load rating of 2.91 kN allows handling of moderate radial loads for reliability
  • Compact 6 mm width enables use in space-constrained installations to optimise design flexibility
Application & Usage
  • Used with precision equipment requiring high-speed rotation and low friction
  • Ideal for compact drive assemblies in industrial automation
  • Compatible with machinery operating in environments sensitive to contamination
Save to list

€61.42/ pieceexcl. VAT

€74.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Deep Groove Ball Bearing