SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61901-2RS1

  • ERIKS:23758084
  • Manufacturer:7316577311030
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides and a sheet metal cage. Designed for high rotational speeds it offers low friction and optimised noise and vibration characteristics. Its robust construction accommodates radial and axial loads in both directions. The bearing requires minimal maintenance and provides reliable performance in industrial applications.

Features
  • Integral sealing retains lubricant and prevents contamination extending service life
  • Sheet metal cage ensures dimensional stability under high rotational speeds
  • Optimised for low noise and vibration supporting stringent operational requirements
  • Accommodates both radial and axial loads reducing the need for multiple bearing types
  • Grease lubrication provides consistent operation and reduces maintenance intervals
Application & Usage
  • Used with compact electric motors requiring high-speed rotation
  • Ideal for precision instruments demanding low noise performance
  • Compatible with automated machinery operating in contaminated environments
Save to list

€16.36/ pieceexcl. VAT

€19.80incl. VAT

250 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61901