SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61824-2RZ

  • ERIKS:23758025
  • Manufacturer:7316577100528
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features sealed construction for enhanced lubricant retention and contamination protection. Designed for low friction and optimised for high rotational speeds it handles both radial and axial loads in either direction. The single row configuration simplifies mounting and reduces maintenance requirements. Precision engineering and robust bearing steel construction promote durability and operational reliability.

Features
  • Integral sealing retains lubricant while preventing ingress of contaminants for longer bearing service life
  • Low friction design supports high-speed operation and minimises energy losses during use
  • Handles combined radial and axial loads in both directions to suit diverse mechanical systems
  • Single row configuration allows straightforward installation reducing downtime during maintenance
  • Bearing steel construction provides strength and wear resistance in demanding applications
Application & Usage
  • Used with electric motors requiring high-speed low-noise bearing support
  • Ideal for conveyors in industrial environments prioritising minimal maintenance
  • Compatible with pumps demanding reliable axial and radial load accommodation
Save to list

€299.23/ pieceexcl. VAT

€362.07incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61824