SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61805-2RZ

  • ERIKS:23757973
  • Manufacturer:7316577095213
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed with a single row and integral seals offering low friction and optimised for high rotational speeds. It features a sheet metal cage and is manufactured from bearing steel ensuring durability and consistent performance. With a 25 mm bore and 37 mm outside diameter it supports both radial and axial loads in both directions. The non-contact sealing helps retain lubricant and protect against contamination extending service life.

Features
  • Integral sealing prevents ingress of contaminants to increase bearing lifespan
  • Sheet metal cage construction enhances durability for demanding industrial environments
  • Low friction design allows for efficient high-speed operation with reduced heat generation
  • Accommodates radial and axial loads to maximise application versatility
  • Optimised for minimal maintenance saving operational time and reducing costs
Application & Usage
  • Used with electric motors requiring smooth
  • reliable rotation
  • Ideal for conveyors and automated machinery in manufacturing plants
  • Compatible with pumps and compressors in industrial processing systems
Save to list

€25.14/ pieceexcl. VAT

€30.42incl. VAT

96 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61805