SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 608-2Z/C2LHT23

  • ERIKS:13197459
  • Manufacturer:7316570866674
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an 8 mm inner diameter and 22 mm outer diameter. Its compact 7 mm width supports applications with limited installation space. The bearing offers a dynamic load rating of 3.45 kN and a limiting speed of 48000 r/min. Seals or shields provide protection for extended service life.

Features
  • 7 mm width enables integration into restricted mounting areas reducing design constraints
  • Limiting speed of 48000 r/min supports high-speed rotational requirements in demanding environments
  • Dynamic load rating of 3.45 kN ensures reliable operation under moderate mechanical loads
  • Seals or shields offer effective protection from contaminants extending bearing service intervals
Application & Usage
  • Used with small electric motors in precision equipment
  • Ideal for conveyors and automated handling systems
  • Compatible with miniature gearboxes for robotics applications
Save to list

€8.13/ pieceexcl. VAT

€9.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing