SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 608-2RSLTN9/C3HGWF

  • ERIKS:13197454
  • Manufacturer:7316571844015
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing offers an 8 mm inner diameter and 22 mm outer diameter suitable for high-speed rotating parts. With a 7 mm width and 3.45 kN dynamic load rating it is engineered for durability and efficiency. The 48000 r/min limiting speed supports demanding operational requirements in industrial environments.

Features
  • Deep groove design ensures precise operation under radial and axial loads
  • High dynamic load rating of 3.45 kN extends service life in demanding conditions
  • Limiting speed of 48000 r/min allows use in high-speed rotating equipment
  • Compact 7 mm width enables installation where space is restricted
  • SKF manufacturer ensures compatibility with standardised industrial housings and systems
Application & Usage
  • Ideal for electric motor assemblies requiring high rotation speed
  • Used with precision tools and machinery for consistent performance
  • Compatible with conveyor systems operating under continuous load
Save to list

€8.30/ pieceexcl. VAT

€10.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Plastic
Running accuracy
Standard
Lubrication
Standard
Limiting speed
48000 rpm