SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6024-2Z/VK298

  • ERIKS:13197416
  • Manufacturer:7316571909592
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is engineered for high temperature applications and features shields on both sides. It is manufactured from high temperature steel with a solid lubricant for improved performance under challenging conditions. The bearing is treated with manganese phosphate to enhance lubricant adhesion and running-in. Designed to accommodate both radial and axial loads it is suitable for use where ease of mounting and reliability are required.

Features
  • High temperature steel construction enables operation up to 350°C for demanding environments
  • Solid lubricant and manganese phosphate coating provide lasting lubrication and enhanced reliability
  • Integral non-contact shields on both sides protect against contamination and extend service life
  • Larger radial internal clearance accommodates thermal expansion and prevents premature failure
  • Direct interchangeability with ISO dimension grease-lubricated bearings simplifies replacement
Application & Usage
  • Used with high temperature conveyors in industrial ovens
  • Ideal for drying equipment with sustained elevated operation temperatures
  • Compatible with ventilation fans requiring both radial and axial load support
Save to list

€757.49/ pieceexcl. VAT

€916.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
28 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C5
Cage
Steel
Running accuracy
Standard
Lubrication
Solid lubricant
Weight
2.05 kg
Weight
4.52 lb