SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6017-2RS1/W64

  • ERIKS:13197385
  • Manufacturer:7316571199993
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing has an inner diameter of 85 mm and an outer diameter of 130 mm. It features a width of 22 mm and is constructed with seals or shields for added protection. The bearing supports a dynamic load rating of 52 kN and is suitable for speeds up to 6700 r/min. Designed for reliable operation in a variety of industrial environments.

Features
  • Seals or shields provide protection against contamination for extended bearing life
  • Dynamic load rating of 52 kN ensures performance in demanding load conditions
  • Supports limiting speeds up to 6700 r/min for high-speed applications
  • 22 mm width enables compatibility with standard housing and shaft arrangements
  • Deep groove design enhances load distribution and operational stability
Application & Usage
  • Ideal for electric motor assemblies in industrial automation systems
  • Used with conveyor systems requiring high speed and load capacity
  • Compatible with agricultural machinery for continuous duty operations
Save to list

€305.09/ pieceexcl. VAT

€369.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing