SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6014-2RS1/W64

  • ERIKS:23225095
  • Manufacturer:7316571177229
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for use in demanding industrial environments. The 6014 series features a 70 mm inner diameter 110 mm outer diameter and 20 mm width. It supports radial loads up to 39.7 kN and is available with seals or shields for enhanced protection. Limiting speed is rated at 8000 r/min suitable for high-speed applications.

Features
  • Seals or shields protect bearing internals from contamination and moisture ingress
  • 39.7 kN static load rating ensures durability under demanding operational conditions
  • 20 mm width allows installation where axial space is limited in equipment
  • High limiting speed of 8000 r/min supports rapid rotational requirements in machinery
Application & Usage
  • Used with conveyors requiring reliable high-speed rotational elements
  • Ideal for general industrial machinery with moderate to high radial loads
  • Compatible with pump shafts demanding protection from contamination
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing