SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6013-2RS1/GJN

  • ERIKS:24002333
  • Manufacturer:7316571555164
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with integral contact sealing on both sides. It is constructed from bearing steel and is optimised for low friction and high-speed capability. The bearing accommodates radial and axial loads in both directions and is suitable for applications where reduced maintenance is needed. Sealing keeps lubricant in and contaminants out increasing service life.

Features
  • Contact sealing on both sides extends service life by preventing contamination
  • Optimised low friction design enables higher rotational speeds in demanding environments
  • Accommodates radial and axial loads in both directions for versatile mounting options
  • Bearing steel construction improves durability and resistance to wear in continuous operation
  • Requires less maintenance due to integrated sealing and efficient grease lubrication
Application & Usage
  • Used with electric motors requiring high-speed and low noise operation
  • Ideal for industrial fans and blowers in continuous duty applications
  • Compatible with pumps handling moderate radial and axial loads
Save to list

€40.55/ pieceexcl. VAT

€49.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing