






€28.50/ pieceexcl. VAT
€34.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GJN |
Dynamic load rating | 29.6 kN |
Static load rating | 21.2 kN |
Reference speed | 10000 rpm |
Limiting speed | 4500 rpm |
Performance class | Single row |
Weight | 0.39 kg |
Weight | 0.85 lb |
B | 18 mm |