SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6011-2RS1/C3LHT22

  • ERIKS:24002328
  • Manufacturer:7316570197358
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing and a robust single-row design. It is constructed from bearing steel and incorporates a sheet metal cage. The bearing supports both radial and axial loads enabling high rotational speeds with low friction. Its contact seals retain lubricant and keep contaminants out extending service life.

Features
  • Contact seals retain lubricant and exclude contaminants to extend operational longevity
  • Low friction properties enable application in high-speed rotating equipment
  • Supports both radial and axial loads to provide versatile mounting options
  • Sheet metal cage delivers durability and stable rolling element guidance
  • Optimised for low noise and vibration to minimise equipment disruption
Application & Usage
  • Used with electric motors requiring reliable high-speed operation
  • Ideal for industrial gearboxes operating with combined loads
  • Compatible with conveyor systems needing reduced maintenance intervals
Save to list

€56.75/ pieceexcl. VAT

€68.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing