SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6010-2RS1/W64

  • ERIKS:24002325
  • Manufacturer:7316570787207
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This stainless steel deep groove ball bearing is designed for demanding applications requiring corrosion resistance and integral sealing. With an 80 mm outer diameter and 50 mm inner diameter it supports high radial loads up to 22.9 kN. The limiting speed of 11000 r/min enables use in high-speed environments. Integral sealing ensures protection against contaminants in harsh operating conditions.

Features
  • Integral sealing prevents ingress of contaminants for extended bearing service life
  • Stainless steel construction enhances resistance to corrosion in aggressive environments
  • High radial load rating of 22.9 kN supports demanding operational requirements
  • Limiting speed of 11000 r/min ensures suitability for high-speed machinery
  • Deep groove design accommodates both radial and limited axial loads efficiently
Application & Usage
  • Used with industrial automation equipment requiring reliable motion elements
  • Ideal for processing machinery operating in wet or corrosive conditions
  • Compatible with conveyor systems in food and beverage manufacturing
Save to list

€143.76/ pieceexcl. VAT

€173.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6010