






€17.32/ pieceexcl. VAT
€20.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 600 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 22.1 kN |
Static load rating | 14.6 kN |
Reference speed | 20000 rpm |
Limiting speed | 10000 rpm |
Performance class | Single row |
Weight | 0.245 kg |
Weight | 0.54 lb |
B | 16 mm |
D | 75 mm |