




€19.77/ pieceexcl. VAT
€23.92incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C4 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | GJN |
Dynamic load rating | 17.8 kN |
Static load rating | 11 kN |
Limiting speed | 14000 rpm |
Weight | 0.194 kg |
Weight | 0.42 lb |
B | 15 mm |