SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6008-2RS1/WT

  • ERIKS:13197281
  • Manufacturer:7316571483849
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 40 mm inner diameter and 68 mm outer diameter. It is available with seals or shields for additional protection. With a dynamic load rating of 17.8 kN and limiting speed of 14000 r/min it supports a range of medium-duty applications. The 15 mm width ensures compatibility with standard housings.

Features
  • Seals or shields protect internal elements from contaminants and extend operational longevity
  • Dynamic load rating of 17.8 kN supports reliable function under medium mechanical loads
  • Limiting speed of 14000 r/min enables use in high-speed rotational equipment
  • Standard 15 mm width allows easy integration into established bearing arrangements
Application & Usage
  • Used with conveyors in material handling systems
  • Ideal for electric motors requiring reliable rotational performance
  • Compatible with pumps and fans in industrial environments
Save to list

€15.81/ pieceexcl. VAT

€19.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing