SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6007-2RS1/C3GJN

  • ERIKS:23757679
  • Manufacturer:7316571574066
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features seals on both sides for increased protection. The design accommodates both radial and axial loads with low friction and high-speed capability up to 7000 r/min. Manufactured in bearing steel it is optimised for low noise and vibration. The integral contact sealing helps to extend service life by retaining lubricant and excluding contaminants.

Features
  • Contact sealing on both sides retains grease and excludes contaminants for longer operational life
  • Sheet metal cage provides robust support to rolling elements and resists deformation during operation
  • Grease lubrication reduces maintenance needs and helps ensure reliable performance under varying loads
  • High limiting speed capability allows for efficient operation in demanding applications requiring rapid motion
  • Versatile design accommodates radial and axial loads to support varied mechanical requirements
Application & Usage
  • Used with electric motors requiring high-speed low-noise rolling bearings
  • Ideal for conveyors in material handling systems with consistent radial and axial load demands
  • Compatible with pumps operating in environments with potential contamination exposure
Save to list

€12.12/ pieceexcl. VAT

€14.67incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
16.8 kN
Static load rating
10.2 kN
Limiting speed
7000 rpm
Weight
0.154 kg
Weight
0.34 lb
B
14 mm