






€80.05/ pieceexcl. VAT
€96.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 600 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Solid Oil |
Dynamic load rating | 11.9 kN |
Static load rating | 6.55 kN |
Limiting speed | 6600 rpm |
Performance class | Single row |
Weight | 0.0785 kg |
Weight | 0.17 lb |
B | 12 mm |