




€15.60/ pieceexcl. VAT
€18.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6005 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | LHT23 |
Dynamic load rating | 11.9 kN |
Static load rating | 6.55 kN |
Limiting speed | 9500 rpm |
Weight | 0.18 lb |
Weight | 0.08 kg |
B | 12 mm |