SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2RSHTN9/C4HT

  • ERIKS:13197211
  • Manufacturer:7316572311288
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for versatile use in industrial applications. Its construction enables low friction and high performance under various operating conditions. The product features a reliable sealing system to enhance durability. The net weight is 0.063 kg suitable for installations where weight is a consideration.

Features
  • Deep groove design reduces friction for efficient rotational performance in demanding environments
  • 2RS sealing system helps protect internal components from contamination and moisture ingress
  • Net weight of 0.063 kg supports lightweight machinery and compact assemblies
  • 6004 series compatibility facilitates easy integration with standard industrial equipment
  • SKF manufacturing ensures consistent quality for long service intervals and reduced downtime
Application & Usage
  • Used with small electric motors requiring reliable rotational elements
  • Ideal for conveyors in material handling systems needing low-maintenance components
  • Compatible with precision gearboxes in automated production lines
Save to list

€11.41/ pieceexcl. VAT

€13.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C4
Cage
Plastic
Running accuracy
Standard
Lubrication
HT
Weight
0.063 kg
Weight
0.14 lb