






€7.29/ pieceexcl. VAT
€8.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 600 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 9.95 kN |
Static load rating | 5 kN |
Fatigue load limit | 0.212 kN |
Limiting speed | 11000 rpm |
Weight | 0.069 kg |
Weight | 0.15 lb |
da_min | 23.2 mm |
da_max | 25.5 mm |
B | 12 mm |
D | 42 mm |
d | 20 mm |
D2 | 37.19 mm |
d2 | 24.65 mm |
Da_max | 38.8 mm |
r1,2 | 0.6 mm |
ra | 0.6 mm |