SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2RSH/LHT23

  • ERIKS:13197208
  • Manufacturer:7316571816173
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing offers a 20 mm inner diameter and a 42 mm outer diameter. It features a 12 mm width and 9.95 kN dynamic load rating. Sealing type 2RSH helps protect internal components. The bearing supports rotational speeds up to 11000 r/min providing reliable operation for demanding settings.

Features
  • Sealing type 2RSH provides effective protection for internal bearing components
  • Dynamic load rating of 9.95 kN supports high radial and axial loads
  • Limiting speed of 11000 r/min enables use in high-speed applications
  • 12 mm width offers compatibility with standard housing and shaft arrangements
  • Deep groove design ensures stable performance under combined load conditions
Application & Usage
  • Used with electric motors requiring precise rotational movement
  • Ideal for conveyor systems operating at elevated speeds
  • Compatible with industrial gearboxes in automated production lines
Save to list

€13.45/ pieceexcl. VAT

€16.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6004