SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6003-2Z/LHT23

  • ERIKS:12033129
  • Manufacturer:7316577740069
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust versatile design with integral shields. Its construction enables high rotational speeds and accommodates both radial and axial loads. Low friction operation and non-contact sealing minimise maintenance and maximise service life. The bearing is suitable for applications requiring reliability and consistent performance.

Features
  • Integral shielding retains lubricant and prevents contamination for extended bearing service life
  • Low friction design enables high rotational speeds supporting demanding operational requirements
  • Handles combined radial and axial loads allowing flexible application in various assemblies
  • Sheet metal cage provides structural stability and reliable load distribution
  • Pre-greased lubrication minimises maintenance needs and ensures consistent bearing operation
Application & Usage
  • Used with electric motors for reliable rotation and noise reduction
  • Ideal for industrial gearboxes requiring consistent speed and load management
  • Compatible with automation systems demanding low maintenance and high performance
Save to list

€10.76/ pieceexcl. VAT

€13.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing