






€5.66/ pieceexcl. VAT
€6.85incl. VAT
93 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 600 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 6.37 kN |
Static load rating | 3.25 kN |
Reference speed | 45000 rpm |
Limiting speed | 13000 rpm |
Weight | 0.0392 kg |
Weight | 0.086 lb |
B | 10 mm |
€7.04/ pieceexcl. VAT
€8.52incl. VAT
Estimated delivery date - 16/11/2026